Shop All Bathroom Mirrors
Eurofase
35.5 in"H x55 in"W, Mirror
Mfr # 29107-018
Zoro # G104861054
product price: $1,538.99
/ea
Free Shipping & Returns
$1,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 35.5 in
- Voltage 120
- Standards CETLUS, CSA Approved
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 29107-018
- Zoro # G104861054
- UPC # 773546256919
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 35.5 in |
Cord Length | 120 |
Width (In.) | 55 in |
Details
Type | Mirror |
Voltage | 120 |
Standards | CETLUS, CSA Approved |
Lamp Included | Yes |
Features | 36W/LED 3000/4000K/2550lm (non-dimmable), Rocker switch, Rated for damp locations |
Lamp Type | LED |
Description
Back-lit , Rocker Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY FLUSH HANDLE UNIV WHT (6065BP)
- GROHE Universal Holder For Sliding Rail Infini (06765EN0)
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 1/4" OD, PK10 (2200-2)
- DIXON Type DP Cam and Groove Dust Plug, 2-1/2 in Nominal, Aluminum, Import (G250-DP-AL)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror, LED Mirror (AUR-4836P)
- KIBI Wall Mount Magnifying Make Up Mirror - Matte Black (KMM100MB)
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet (126PE)
- Eurofase Bathroom Mirrors