Shop All Bathroom Mirrors
Eurofase
35.5 in"H x23.5 in"W, Mirror
Mfr # 29103-010
Zoro # G304861069
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 35.5 in
- Voltage 120
- Standards CETLUS, CSA Approved
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 29103-010
- Zoro # G304861069
- UPC # 773546256872
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 35.5 in |
Cord Length | 120 |
Width (In.) | 23.5 in |
Details
Type | Mirror |
Voltage | 120 |
Standards | CETLUS, CSA Approved |
Lamp Type | LED |
Lamp Included | Yes |
Features | 26W/LED 3000/4000K/2050lm (non-dimmable), Touch sensor switch, Rated for damp locations |
Description
Edge-lit , Touch Sensor Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P876)
- LEGEND VALVE 3/8" x CLOSE 316 SS NIPPLE (316-040)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb x 1 in. FNPT Female Adapter (EPXFA1)
- PARKER TripleLok 37 Straight FTX, Male (16FTX-B)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1824)
- CLEARMIRROR ClearMirror 16104-122412BL Fog Free Shower Lite Clear Mirror 12 x 24 in. (16104-122412BL)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895)
- Eurofase Bathroom Mirrors