Shop All Bathroom Mirrors
Eurofase
32 in"H x60 in"W, Mirror
Mfr # 31480-017
Zoro # G804861071
product price: $1,393.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,393.99
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 32 in
- Voltage 120
- Standards CETLUS, CSA Approved
- Cord Length 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 31480-017
- Zoro # G804861071
- UPC # 773546263580
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 32 in |
Cord Length | 120 |
Width (In.) | 60 in |
Details
Type | Mirror |
Voltage | 120 |
Standards | CETLUS, CSA Approved |
Features | 29W/LED 3000/4000K/3300lm (non-dimmable), Rocker switch, Can be installed vertically or horizontally, Rated for damp locations |
Lamp Included | Yes |
Lamp Type | LED |
Description
Edge-lit , Can be installed vertically or horizontally, Rocker Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Sprayhead Assembly (S05-054B)
- ZORO SELECT 1-1/2" Clamp x MNPT T316L SS Male Adapter (EG21-6L1.5)
- LEGEND VALVE 1/2" X 5" CHROME NIPPLE NL (311-068CNL)
- LEGEND VALVE 2-1/2" T-408 GATE VALVE (104-709)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- ZENITH METAL Medicine Cabinet 22.5 Wh (W231)
- WHITEHAUS Frameless Rectangular Mirror W/ Round SS Wall Mount Supports, Glass (WHE3CR-15)
- KOHLER 24.00 "H x Lighted Cabinet, Anodized Aluminum (81146-SLE-DA1)
- Eurofase Bathroom Mirrors