Shop All Bathroom Mirrors
Eurofase
32 in"H x32 in"W, Mirror
Mfr # 33829-012
Zoro # G404861037
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 32 in
- Color Gold
- Voltage 120
- Standards CULUS, CSA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 33829-012
- Zoro # G404861037
- UPC # 773546284370
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 32 in |
Width (In.) | 32 in |
Cord Length | 120 |
Details
Type | Mirror |
Color | Gold |
Voltage | 120 |
Standards | CULUS, CSA Approved |
Lamp Included | Yes |
Features | 39W/LED 3000/4500/6400K/4570lm (dimmable), Touch sensor switch, Rated for damp locations |
Lamp Type | LED |
Description
Edge-lit , Black Edge/Gold Foil , Touch Sensor Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/2 In, 316SS (SBX61900-SP)
- LEGEND VALVE 5" BRASS COUNTERSUNK PLUG (302-630)
- FLEMING SUPPLY Lotion Applicator and Massager Handheld, Easy Reach Roll-On Dispenser for Sunscreen, Cream, Back (913922LUP)
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/4 in. D Adapter 1 each (CBA3434BG1)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (54112)
- BRADLEY Channel Frame Mir W/Shelf (7815-018240)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BNL)
- Eurofase Bathroom Mirrors