Shop All Bathroom Mirrors
Eurofase
32 in"H x24 in"W, Mirror
Mfr # 37141-011
Zoro # G304860987
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 32 in
- Material GLASS
- Voltage 120
- Standards CETLUS, CSA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 37141-011
- Zoro # G304860987
- UPC # 773546298377
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 32 in |
Width (In.) | 24 in |
Details
Type | Mirror |
Material | GLASS |
Voltage | 120 |
Standards | CETLUS, CSA Approved |
Features | 30W/LED 2700-6500K/3000lm (non-dimmable), Defogger, Rated for damp locations |
Lamp Included | No |
Lamp Type | LED |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJX9)
- ZURN Camaya Series Battery Sensor Faucet W/'J' (Polished Chrome) (Z6953-XL-J)
- SLOAN Gasket, 1 1/4 In, PK48 (VBF511/4)
- ZORO SELECT 1" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0818906851)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- BESTCARE 25 1/2 in "H x 19 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1862-OCC11)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036)
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- Eurofase Bathroom Mirrors