Shop All Bathroom Mirrors
Eurofase
32 in"H x2 in"W, Mirror
Mfr # 38893-027
Zoro # G404861006
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 32 in
- Color BLACK
- Material ALUMINUM
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 38893-027
- Zoro # G404861006
- UPC # 773546308823
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 32 in |
Width (In.) | 2 in |
Length (In.) | 54 in |
Details
Type | Mirror |
Color | BLACK |
Material | ALUMINUM |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB Pipe Coupling, 1 Bolt, 232 psi, 2" Pipe Sz (G20451)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (460-015X)
- SHARKBITE 1" Push Brass Ball Valve Inline (22223-0000LF)
- ZORO SELECT 3/8" x 9" Black Pipe Nipple Sch 80 (90313)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- KIBI Wall Mount Magnifying Make Up Mirror - Brush Nickel (KMM100BN)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (34400)
- CASTELLO USA Lisa 30" x 48" Wall-Mounted LED Mirror (CB-M430-48-30)
- Eurofase Bathroom Mirrors