Shop All Bathroom Mirrors
Eurofase
32 in"H x2 in"W, Mirror
Mfr # 38893-018
Zoro # G004861055
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 32 in
- Color ALUMINUM
- Material ALUMINUM
- Length (In.) 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 38893-018
- Zoro # G004861055
- UPC # 773546308816
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 32 in |
Length (In.) | 54 in |
Width (In.) | 2 in |
Details
Type | Mirror |
Color | ALUMINUM |
Material | ALUMINUM |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Tank Toilet, 1.28/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (WH2142-ADA-T-3-EGE10_10)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Clear Blue (PU38ACB)
- BK RESOURCES Replacement Optiflow Hot & Cold Valves Kit (XRK-BKF-G)
- GENERAL TOOLS Pipe Cutter, PVC, PE, ABS, 8-1/4" L (119)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- ANZZI 32in x 24in LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX016AL)
- MIRREDGE 2" W, Mirror Strips (20236)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Mirror (TPM-1830)
- Eurofase Bathroom Mirrors