Shop All Bathroom Mirrors
Eurofase
31.5 in"H x43.5 in"W, Mirror
Mfr # 34000-014
Zoro # G204861039
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 31.5 in
- Voltage 120
- Standards CETLUS, CSA Approved
- Features 36W/LED 30/45/60K/2160lm (dimmable), Touch sensor switch, Up to 180 degree adjustable angle, Rated for damp locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 34000-014
- Zoro # G204861039
- UPC # 773546282253
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 31.5 in |
Cord Length | 120 |
Width (In.) | 43.5 in |
Details
Type | Mirror |
Voltage | 120 |
Standards | CETLUS, CSA Approved |
Features | 36W/LED 30/45/60K/2160lm (dimmable), Touch sensor switch, Up to 180 degree adjustable angle, Rated for damp locations |
Lamp Included | Yes |
Lamp Type | LED |
Description
Back-lit , Tri-fold , Up to 180 degree adjustable angle , Touch Sensor Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS BAH612318BN Monarch 18" Dual Towel Bar, Brushed Nickel (BAH612318BN)
- ALSONS Pin, Polished Chrome, Wall (U5001-PK)
- ZORO SELECT 5/8" Sweat x 3/8" Compression Brass Sweat Adapter (700086-0610)
- SLOAN Trim Plate, Triple Hole Faucet, Chrome (ETF-578-A)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- KOHLER 40.00 "H x Lighted Cabinet, Anodized Aluminum (81148-SLE-DA1)
- KETCHAM 60" x 36" Luminous LED Mirror (LUM-6036)
- KETCHAM 30 "H x Frosted Glass Edge Mirror, LED Mirror (ORB-30P)
- Eurofase Bathroom Mirrors