Shop All Bathroom Mirrors
Eurofase
31.5 in"H x23.5 in"W, Mirror
Mfr # 33824-017
Zoro # G604861004
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 31.5 in
- Color Chrome
- Voltage 120
- Standards CULUS, CSA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 33824-017
- Zoro # G604861004
- UPC # 773546284325
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 31.5 in |
Width (In.) | 23.5 in |
Cord Length | 120 |
Details
Type | Mirror |
Color | Chrome |
Voltage | 120 |
Standards | CULUS, CSA Approved |
Lamp Included | Yes |
Features | 70W/LED 3000/4500/6400K/8170lm (dimmable), Touch sensor switch, Rated for damp locations |
Lamp Type | LED |
Description
Back-lit , Crystal Inlay , Touch Sensor Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual, 8" Mount, 2 or 3 Hole Low Arc Kitchen Faucet (7074030.002)
- T&S BRASS Pre Rinse Riser, 3/8 In, Brass (000369-40)
- PROPLUS 1/2 x 3/8 Black Malleable 90-Degree Elbow (45018)
- NVENT CADDY Split Ring Hanger, 1 1/4 In, 180 lb Max (4560125CP)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- DECOR WONDERLAND Frameless Beveled Kinana Mirror, Black - 20 Lbs (SSM414B)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (781-024360)
- CASTELLO USA Lisa 30" x 72" Wall-Mounted LED Mirror (CB-M430-72-30)
- Eurofase Bathroom Mirrors