Shop All Bathroom Mirrors
Eurofase
31.5 in"H x23.5 in"W, Mirror
Mfr # 29108-015
Zoro # G804861026
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 31.5 in
- Voltage 120
- Standards CETLUS, CSA Approved
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 29108-015
- Zoro # G804861026
- UPC # 773546256926
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 31.5 in |
Cord Length | 120 |
Width (In.) | 23.5 in |
Details
Type | Mirror |
Voltage | 120 |
Standards | CETLUS, CSA Approved |
Lamp Included | Yes |
Lamp Type | LED |
Features | 19W/LED 3000/4000K/1340lm (non-dimmable), Rocker switch, Can be installed vertically or horizontally, Rated for damp locations |
Description
Back-lit , Can be installed vertically or horizontally , Rocker Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP01035)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955SSTFR-000)
- VIEGA Tee (28690)
- JONES STEPHENS Brass Half Union, 5/8" x 1/2" Pipe Size (F40076)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- KETCHAM 18" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-1836)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64112)
- KETCHAM 24" x 36" Radiant Inset LED Mirror (RAD-2436)
- Eurofase Bathroom Mirrors