Shop All Bathroom Mirrors
Eurofase
31.5 in"H x21.75 in"W, Mirror
Mfr # 33823-010
Zoro # G404861051
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 31.5 in
- Color Clear
- Voltage 120
- Standards CULUS, CSA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 33823-010
- Zoro # G404861051
- UPC # 773546284318
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 31.5 in |
Cord Length | 120 |
Width (In.) | 21.75 in |
Details
Type | Mirror |
Color | Clear |
Voltage | 120 |
Standards | CULUS, CSA Approved |
Lamp Type | LED |
Lamp Included | Yes |
Features | 55W/LED 3000/4500/6400K/6440lm (dimmable), Touch sensor switch, Rated for damp locations |
Description
Back-lit , Crystal Inlay , Touch Sensor Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect, Threaded Male Connector, 1-1/4 in Tube Size, Brass, Brass (UXL113532M)
- THRIFCO PLUMBING 1 Inch Copper Female Adapter (5436123)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN8AE29ABCP)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 1/2" MNPT (ZUSA-PF-7030)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (740-024360)
- BOBRICK 24 in x 36 in Channel Frame Mirror (B-165 2436)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- Eurofase Bathroom Mirrors