Shop All Bathroom Mirrors
Eurofase
30 in"H x2 in"W, Mirror
Mfr # 38891-028
Zoro # G004861024
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 30 in
- Color BLACK
- Material ALUMINUM
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 38891-028
- Zoro # G004861024
- UPC # 773546308762
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30 in |
Width (In.) | 2 in |
Length (In.) | 22 in |
Details
Type | Mirror |
Color | BLACK |
Material | ALUMINUM |
Description
This EUROFASE brand mirror is 30 inches in height and 2 inches in width. It is made of aluminum and is 22 inches in length. It is available in black.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve 3-Way (4A-MB4XPFA-SSP)
- ZORO SELECT 3/4" Sweat Brass Ball Valve Inline (107-844NL)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-F1000-3p-16663)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF14301)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- STERLING Sunfield Rectangle Lighted Mirror 37 (78901-37-NA)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror, LED Mirror (AUR-2030)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-4836P)
- Eurofase Bathroom Mirrors