Shop All Bathroom Mirrors
Eurofase
2 in"H x3.28125 in"W, Outdoor & Landscape
Mfr # 36046-010
Zoro # G604861042
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor & Landscape
- Height (In.) 2 in
- Color BRUSHED NICKEL
- Width (In.) 3.28125 in
- Length (In.) 5.21875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 36046-010
- Zoro # G604861042
- UPC # 773546292450
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 2 in |
Width (In.) | 3.28125 in |
Length (In.) | 5.21875 in |
Details
Type | Outdoor & Landscape |
Color | BRUSHED NICKEL |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T-400 NO LEAD GATE VALVE (104-466NL)
- ZORO SELECT Reducing Tee, 6" x 6" x 2", Iron, 1000 psi (0390018042)
- KANCA Pipe Vise 4'' (PV-4)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016T020)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- KETCHAM 24" x 36" Stainless Steel Washroom Mirror (SSF-2436)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BGL)
- SEE ALL INDUSTRIES 30 in "H x 16 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1630G)
- Eurofase Bathroom Mirrors