Shop All Freezers
Eurodib
Gemm ARG30 Gelato and Ice Cream Cabinet - 115V
Mfr # 980ARG30
Zoro # G911641092
Free Shipping & Returns
$10,952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Utilize the Eurodib Gemm ARG30 gelato and ice cream cabinet to rapidly chill or freeze product at your bakery ice cream shop or restaurant. The easy-to-use electronic control panel lets you program the temperature to your exact liking so you can tailor the freeze of each specific ice cream type. This unit comes equipped with 5 shelves that can accommodate trays measuring 23 5/8'' x 31 1/2'' so you have plenty of space to freeze multiple product at once up to 54 5L gelato pans.**This Eurodib cabinet features a temperature range of -7.6 degrees Fahrenheit to 14 degrees Fahrenheit and maintains optimal insulation thanks to its 2 3/4'' HCFC-free polyurethane injected resin. With both the interior and exterior made from high-quality stainless steel the unit will hold up to the rigors of commercial establishments. An automatic defrost system simplifies maintenance while the radial bottom and removeable ''snap-in'' magnetic door seal make this unit easy to clean. The unit uses eco-friendly R290 refrigerant and requires a 115V electrical connection for operation.**Overall Dimensions:*Width: 35 1/2''*Depth: 30 3/4''*Height: 83 1/4''**Chamber Dimensions:*Width: 30''*Depth: 25 1/2''*Height: 56 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELSHAW Glazing Screens 17 X 25 Finish (SL200-0004)
- SCHAERER Thermally Conductive Paste Tube 57G (3370067391)
- TOLLHOUSE Tollhouse Premier White Chocolate Morsels 25lbs (10028000746800)
- MONTAGUE Grease Container Hanging 6 1/2 (2150-4)
- KOOLMORE Commercial Deep Chest Freezer with Two Wire Basket, 16 cu. ft. Large Food and Meat Storage (SCF-16C)
- TRUE Freezer, Double Glass Door, 49 Cu. Ft. (GDM-49F-HC-TSL01)
- KOOLMORE 48" Stainless Steel 2 Door Worktop Commercial Freezer with 3 1/2 Backsplash - 12 cu.ft, (FWT-2D-12C)
- MAXX COLD Chest Freezer Display, Curved Top 12.36 CUFT (MXF64CHC-7)
- KOOLMORE Commercial Deep Chest Freezer with Two Wire Basket, 20 cu. ft. Extra Large Food and Meat Storage (SCF-20C)
- WHYNTER 90 Qt Dual Zone Portable Fridge/Freezer with 12V Option and Wheels (FM-901DZ)
- MAXX COLD Chest Freezer, Solid Top 7 CUFT (MXSH7.0S)
- Eurodib Freezers