Euroclean

Refill Dusting Sheets for Dust Magnet


product price: $237.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Head Material Polyethylene
  • Length 23 in
  • Size 23"
  • Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Euroclean
  • MFR # 56649232
  • Zoro # G708620422
  • UPC #
    706155000116
  • Country of Origin Sweden
  • Category Dusters

Dimensions

Length 23 in
Size 23"

Details

Head Material Polyethylene
Color White

Description

EUROCLEAN Refill Dusting Sheets for Dust Magnet23 Refill Dusting Sheets. 200/pkg.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.