Shop All Twist Drill Bits
Euroboor
Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/4" x 1"
Mfr # SSPI.1/4
Zoro # G5388094
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Shank Type - Machining Hex
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euroboor
- MFR # SSPI.1/4
- Zoro # G5388094
- Country of Origin China
- Category Twist Drill Bits
Details
Item | Hex Shank Drill Bit |
Cutting Direction | Right Hand |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Tin Snips, Straight, 14" (28309)
- COSCO Replacement Blade, For Jiffi Cutter, PK100 (COS091461)
- PROTO 1/4 in Drive, 5/16" Spline SAE Socket, 10 Points (J4710DPL)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (23299)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/2" x 2" (SPI.1/2)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 7/16" x 2" (SPI.7/16)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/4" x 2" (SPI.1/4)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 9/16" x 1" (SSPI.9/16)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 1" (SSPI.5/16)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 2" (SPI.5/16)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (BL4151IM)
- Euroboor Twist Drill Bits