Shop All Magnetic Drill Presses
This Product is Discontinued
Euroboor
Magnetic Drill Press, on Tube/Pipe with Var. Speed, 2-3/16" (Discontinued)
Mfr # ECO.TUBE.55T
Zoro # G5384339
Free Shipping & Returns
This Product is Discontinued
Key Features
- Spindle Taper MT3
- Magnet Type Permanent
- Maximum Working Speed 500 RPM
- Minimum Working Speed 60 RPM
- Variable Speed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Euroboor
- MFR # ECO.TUBE.55T
- Zoro # G5384339
- Country of Origin China
- Category Magnetic Drill Presses
Dimensions
Overall Width | 8 1/4 in |
Overall Length | 12 5/8 in |
Details
Item | Magnetic Drill Press,on Tube/Pipe With V |
Spindle Taper | MT3 |
Magnet Type | Permanent |
Maximum Working Speed | 500 RPM |
Minimum Working Speed | 60 RPM |
Variable Speed | Yes |
Maximum Spindle Speed | 500 RPM |
Number of Spindle Speeds | 2 |
Base Type | Magnetic |
Tapping Compatible | Yes |
Application | Drilling |
Magnetic Force | 1,895 lbf |
Minimum Spindle Speed | 60 RPM |
Number of Pieces | 21 |
Current | 15.4 A |
Spindle Travel | 2 3/8 in |
Power Source | Corded |
Description
Magnetic Drill Press,on Tube/Pipe With V, Magnet Type Permanent, Variable Speed Yes, Maximum Spindle Speed 500 RPM, Minimum Spindle Speed 60 RPM, Current 15.4 A, Voltage 110 - 120V AC, Base Type Magnetic, Spindle Taper MT3, Tapping Compatible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.