Shop All Magnetic Drill Presses
This Product is Discontinued
Euroboor
Magnetic Drill Press on Tube/Pipe, 1-3/16" (Discontinued)
Mfr # ECO.TUBE.30
Zoro # G5384436
Free Shipping & Returns
This Product is Discontinued
Key Features
- Spindle Taper MT3
- Magnet Type Permanent
- Application Drilling
- Number of Spindle Speeds 1
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Euroboor
- MFR # ECO.TUBE.30
- Zoro # G5384436
- Country of Origin China
- Category Magnetic Drill Presses
Dimensions
Overall Length | 10 7/8 in |
Overall Width | 7 1/4 in |
Details
Item | Magnetic Drill Press On Tube/Pipe,1-3/16 |
Spindle Taper | MT3 |
Magnet Type | Permanent |
Application | Drilling |
Number of Spindle Speeds | 1 |
Power Source | Corded |
Number of Pieces | 16 |
Current | 8.6 A |
Spindle Travel | 1 3/8 in |
Maximum Working Speed | 400 RPM |
Base Type | Magnetic |
Maximum Spindle Speed | 775 RPM |
Magnetic Force | 1,175 lbf |
Variable Speed | No |
Minimum Working Speed | 400 RPM |
Description
Magnetic Drill Press On Tube/Pipe,1-3/16, Magnet Type Permanent, Variable Speed No, Maximum Spindle Speed 775 RPM, Current 8.6 A, Voltage 110 - 120V AC, Base Type Magnetic, Spindle Taper MT3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.