Shop All Magnetic Drill Presses
This Product is Discontinued
Euroboor
Magnetic Drill, 4-gears, 4" (Discontinued)
Mfr # ECO.100/4
Zoro # G5383806
Free Shipping & Returns
This Product is Discontinued
Key Features
- Spindle Taper MT3
- Magnet Type Permanent
- Reversible Yes
- Power Source Corded
- Variable Speed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Euroboor
- MFR # ECO.100/4
- Zoro # G5383806
- Country of Origin China
- Category Magnetic Drill Presses
Dimensions
Overall Width | 12 3/16 in |
Overall Length | 14 3/8 in |
Details
Item | Magnetic Drill,4-gears,4" |
Spindle Taper | MT3 |
Magnet Type | Permanent |
Reversible | Yes |
Power Source | Corded |
Variable Speed | Yes |
Number of Spindle Speeds | 4 |
Minimum Spindle Speed | 42 RPM |
Current | 18.6 A |
Spindle Travel | 4 in |
Number of Pieces | 10 |
Minimum Working Speed | 85 RPM |
Magnetic Force | 6,615 lbf |
Base Type | Magnetic |
Maximum Working Speed | 480 RPM |
Maximum Spindle Speed | 620 RPM |
Application | Drilling |
Tapping Compatible | Yes |
Description
Magnetic Drill,4-gears,4 In., Magnet Type Permanent, Variable Speed Yes, Maximum Spindle Speed 620 RPM, Minimum Spindle Speed 42 RPM, Current 18.6 A, Voltage 110 - 120V AC, Base Type Magnetic, Spindle Taper MT3, Tapping Compatible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.