Shop All Annular Cutters
Euroboor
HSS Stack Annular Cutter3/4" X 2" DOC
Mfr # HCPL.3/4
Zoro # G5389896
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Pin Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euroboor
- MFR # HCPL.3/4
- Zoro # G5389896
- Country of Origin China
- Category Annular Cutters
Details
Item | Hss Stack Annular Cutter3/4" X 2" Doc |
Pilot Pin Included | No |
Description
Hss Stack Annular Cutter3/4 In. X 2 In. Doc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Hinge Boring Bit, Rght, 16mm dia, 70mm L (369.160.11)
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (39233D2B41325)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.86" (M-65038)
- HHIP C-1/4 & 3/8" Shim (2006-1570)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 1-1/4"x 1" (HMSU.1-1/4)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1-13/16" x 1" (HCSU.1-13/16)
- EUROBOOR TCT Annular Cutter with Universal Shank, 3/4" x 2" (HMLU.3/4)
- EUROBOOR Annular Cutter Kit 1" Depth of cut (HCS.KIT/8)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 2" (HML.7/8)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 3/4"x 1" (HMSU.3/4)
- UNIBOR 15/16 X 4 Carbide Tipped Cutter, 3/4 Universal Shank (27430)
- Euroboor Annular Cutters