Shop All Annular Cutters
Euroboor
High Speed Steel Annular Cutter w/Pin, 1-3/16" x 2"
Mfr # HCL.1-3/16
Zoro # G5382223
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel
- Drill Bit Style Spiral
- Maximum Cutting Depth 2 in
- Series HCL
- For Use with Pilot Pin IBC.90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Euroboor
- MFR # HCL.1-3/16
- Zoro # G5382223
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 1 3/16 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | High Speed Steel Annular Cutter W/Pin |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Series | HCL |
For Use with Pilot Pin | IBC.90 |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | No |
Decimal Equivalent | 1.1875 |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Pilot Pin Included | No |
Description
High Speed Steel Annular Cutter W/Pin, High Speed Steel, 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Aluminum, 12 In (14174)
- TEKTON 5/32 Inch Mini Pry Bar Set 2-Piece (LRD90801)
- OSG End Mill, Carbide, 1/4, 3 FL, SGL Sq End, CC (20421700)
- BON TOOL Blue Steel Midget Trowel - Square End - 8" x 3" with Comfort Wave Handle (67-245)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 3/4" x 2" (HCL.3/4)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 1-1/8" x 2" (HCL.1-1/8)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-5/16" x 4" (HMX.1-5/16)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 6-1/4" x 2" (HML.6-1/4)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1-13/16" x 1" (HCSU.1-13/16)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 13/16" x 2" (HCL.13/16)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134301119)
- Euroboor Annular Cutters