Shop All Annular Cutters
Euroboor
High Speed Steel Annular Cutter w/Pin, 1-1/8" x 2"
Mfr # HCL.1-1/8
Zoro # G5382336
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use with Pilot Pin IBC.90
- Measurement System Fractional Inch
- Shank Type - Machining Weldon Flat
- Primary Material Application Steel
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euroboor
- MFR # HCL.1-1/8
- Zoro # G5382336
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 1 1/8 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | High Speed Steel Annular Cutter W/Pin |
For Use with Pilot Pin | IBC.90 |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Series | HCL |
Stack Cut Teeth | No |
Drill Bit Style | Spiral |
Decimal Equivalent | 1.125 |
Pilot Pin Included | No |
Description
High Speed Steel Annular Cutter W/Pin, High Speed Steel, 1 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9" Straight Fixed Tip Internal Snap Ring Pliers (82145)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/64 (68809)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (133425 1/2-20)
- KEO Countersink, 6 Fl, 82 Deg, 1/2, Cobalt (55526)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 3/4" x 2" (HCL.3/4)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 6" (HMW.7/8)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 8" (HMV.7/8)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-5/16" x 4" (HMX.1-5/16)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 1/2" x 1" (HCS.1/2)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 1" (HMS.1-1/8)
- DRILL AMERICA Annular Cutter Set (DWC5-530-501)
- Euroboor Annular Cutters