Shop All Annular Cutters
Euroboor
Carbide TCT Annular Cutter w/Pin, 5/8" x 1"
Mfr # HMS.5/8
Zoro # G5384208
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Stack Cut Teeth No
- Drill Bit Style Spiral
- Primary Material Application Steel
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euroboor
- MFR # HMS.5/8
- Zoro # G5384208
- Country of Origin China
- Category Annular Cutters
Dimensions
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 5/8 in |
Details
Item | Carbide Tct Annular Cutter W/Pin,5/8" |
Material - Machining | Carbide |
Stack Cut Teeth | No |
Drill Bit Style | Spiral |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.625 |
For Use with Pilot Pin | IBC.75 |
Series | HMS |
Pilot Pin Included | No |
Description
Carbide Tct Annular Cutter W/Pin,5/8 In., Carbide, 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED 1" Drive 24 Geared Teeth Extendable Ratchet, 1" Drive (MR1X)
- BOSCH Forstner Bit, 1/2In (FB008)
- SPEEDAIRE Mini Air Polisher, 3 In. Pad, 2100 rpm (10D239)
- IRWIN Plumb Bob 8 Oz Steel (790-8)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3/4" x 1" (HMS.3/4)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2" x 6" (HMW.2)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/8" x 3" (HMY.2-1/8)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1/2" x 1" (HCSU.1/2)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 1-1/4"x 1" (HMSU.1-1/4)
- EUROBOOR HSS Annular Cutter with Universal Shank, 11/16" x 1" (HCSU.11/16)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 2" Cutting D (63134397042)
- Euroboor Annular Cutters