Shop All Annular Cutters
Euroboor
Carbide TCT Annular Cutter w/Pin, 1-1/8" x 2"
Mfr # HML.1-1/8
Zoro # G5384838
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 1.125
- For Use with Pilot Pin IBC.85
- Series HML
- Primary Material Application Steel
- Cutter Diameter 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euroboor
- MFR # HML.1-1/8
- Zoro # G5384838
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 1 1/8 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Carbide Tct Annular Cutter W/Pin,1-1/8" |
Decimal Equivalent | 1.125 |
For Use with Pilot Pin | IBC.85 |
Series | HML |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Stack Cut Teeth | No |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Pilot Pin Included | No |
Description
Carbide Tct Annular Cutter W/Pin,1-1/8 In., Carbide, 1 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, SS H5 3/8-24 1.5 (384048)
- WESTWARD Wrench, Combination, Metric, 11-7/16" L. (54PN62)
- CMT Wavy Joint Bit for Solid Surface, 5/8-Inch Diameter, 1/2-Inch Shank (881.531.11)
- ALLWAY No-Flip Pole Sander (UPS)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 1" (HMS.1-1/8)
- EUROBOOR HSS Annular Cutter with Universal Shank, 2-1/8" x 2" (HCLU.2-1/8)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3" x 1" (HMS.3)
- EUROBOOR TCT Annular Cutter with Universal Shank, 5/8" x 2" (HMLU.5/8)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 7/8" x 1" (HCS.7/8)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1" x 1" (HCSU.1)
- SLUGGER BY FEIN Annular Cutter, 11/16 dia., 2D (63134174105)
- Euroboor Annular Cutters