Shop All Annular Cutters
Euroboor
Carbide TCT Annular Cutter w/Pin, 1-1/2" x 2"
Mfr # HML.1-1/2
Zoro # G5384978
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 1.5
- Stack Cut Teeth No
- Material - Machining Carbide
- Series HML
- Drill Bit Style Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euroboor
- MFR # HML.1-1/2
- Zoro # G5384978
- Country of Origin China
- Category Annular Cutters
Dimensions
Shank Diameter | 3/4 in |
Cutter Diameter | 1 1/2 in |
Maximum Cutting Depth | 2 in |
Details
Item | Carbide Tct Annular Cutter W/Pin,1-1/2" |
Decimal Equivalent | 1.5 |
Stack Cut Teeth | No |
Material - Machining | Carbide |
Series | HML |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
For Use with Pilot Pin | IBC.85 |
Pilot Pin Included | No |
Description
Carbide Tct Annular Cutter W/Pin,1-1/2 In., Carbide, 1 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 11mm Size, HSS, Straight (C25912)
- WIDIA Thread Turning Toolholder, AL203R (AL203R)
- DRILL AMERICA 15/16"-20 Carbon Steel Hex Die (DWTSH15/16-20)
- DRILL AMERICA 9/64 Stepped Point Cobalt Drill Bit (ZO-GSC9/64)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3-1/4" x 2" (HML.3-1/4)
- EUROBOOR TCT Annular Cutter with Universal Shank, 1" x 2" (HMLU.1)
- EUROBOOR Annular Cutter Kit 1" Depth of cut (HCS.KIT/8)
- EUROBOOR HSS Annular Cutter with Universal Shank, 2-3/16" x 2" (HCLU.2-3/16)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-5/16" x 2" (HML.1-5/16)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 4-1/2" x 2" (HML.4-1/2)
- SLUGGER BY FEIN Annular Cutter, 1/2 dia., 2D (63134127113)
- Euroboor Annular Cutters