Shop All Magnetic Drill Presses
This Product is Discontinued
Euroboor
Auto feed Magnetic Drill Press, Var. Speed, Reverse, Tapping, 2-3/16" (Discontinued)
Mfr # ECO.55-TA
Zoro # G5384183
Free Shipping & Returns
This Product is Discontinued
Key Features
- Spindle Taper MT3
- Magnet Type Permanent
- Reversible Yes
- Base Type Magnetic
- Number of Spindle Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Euroboor
- MFR # ECO.55-TA
- Zoro # G5384183
- Country of Origin China
- Category Magnetic Drill Presses
Dimensions
Overall Width | 12 in |
Overall Length | 13 5/8 in |
Details
Item | Auto Feed Magnetic Drill Press,Var. Spee |
Spindle Taper | MT3 |
Magnet Type | Permanent |
Reversible | Yes |
Base Type | Magnetic |
Number of Spindle Speeds | 2 |
Spindle Travel | 2 3/8 in |
Minimum Working Speed | 60 RPM |
Maximum Working Speed | 275 RPM |
Current | 15.5 A |
Variable Speed | Yes |
Magnetic Force | 4,080 lbf |
Maximum Spindle Speed | 500 RPM |
Tapping Compatible | Yes |
Application | Drilling |
Number of Pieces | 21 |
Minimum Spindle Speed | 100 RPM |
Power Source | Corded |
Description
Auto Feed Magnetic Drill Press,Var. Spee, Magnet Type Permanent, Variable Speed Yes, Maximum Spindle Speed 500 RPM, Minimum Spindle Speed 100 RPM, Current 15.5 A, Voltage 110 - 120V AC, Base Type Magnetic, Spindle Taper MT3, Tapping Compatible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.