Shop All Magnetic Drill Press Arbors and Adaptors
Euroboor
Auto Arbor MT3 - 3/4 inch Weldon
Mfr # IMC.3Q
Zoro # G5389205
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Lubrication Ring
- Design Auto Arbor MT3 - 3/4 in Weldon
- Shank Diameter 3/4 in
- Product Design Auto Arbor MT3 - 3/4 in Weldon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euroboor
- MFR # IMC.3Q
- Zoro # G5389205
- Country of Origin China
- Category Magnetic Drill Press Arbors and Adaptors
Dimensions
Shank Diameter | 3/4 in |
Details
Item | Auto Arbor Mt3 - 3/4 Inch Weldon |
Includes | Lubrication Ring |
Design | Auto Arbor MT3 - 3/4 in Weldon |
Product Design | Auto Arbor MT3 - 3/4 in Weldon |
Description
Auto Arbor Mt3 - 3/4 Inch Weldon, Design Auto Arbor MT3 - 3/4 in Weldon, Includes Lubrication Ring, Shank Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Transfer Screw Set, 5/16-24 (ZTP51624)
- PROTO 1/4 in Drive Impact Socket 13 mm Size, Deep Socket, black oxide (J6513MH)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-3/64 (C20567)
- STANLEY Stanley 10-499 6-1/2" Quick Change Retractable Blade Utility Knife W/ String Cutter (10-499)
- EUROBOOR Arbor MT3 - 3/4 inch Weldon without coolant (MC.3)
- EUROBOOR Pilot Pin, 1" Depth of Cut (IBC.85)
- EUROBOOR Pilot Pin for Carbide Cutters 7/16"-11/16"; 1" depth of cut (IBC.75)
- EUROBOOR Adaptor Quick-IN Fein-3/4" Weldon (IBK.QFN)
- EUROBOOR Spindle connection B16 - MC3 (B16-MC3)
- EUROBOOR Morse Taper #3 - to 1-1/4" Weldon without coolant (MC.3/32)
- SLUGGER BY FEIN Annular Cutter Arbor, 3 MT Spindle (33498294400)
- Euroboor Magnetic Drill Press Arbors and Adaptors