Shop All Magnetic Drill Press Arbors and Adaptors
Euroboor
Adaptor Quick-IN Fein-3/4" Weldon
Mfr # IBK.QFN
Zoro # G5388523
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design External to 19.05 mm
- Shank Diameter 3/4 in
- Product Design External to 19.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euroboor
- MFR # IBK.QFN
- Zoro # G5388523
- Country of Origin China
- Category Magnetic Drill Press Arbors and Adaptors
Dimensions
Shank Diameter | 3/4 in |
Details
Item | Adaptor Quick-In Fein-3/4" Weldon |
Design | External to 19.05 mm |
Product Design | External to 19.05 mm |
Description
Adaptor Quick-In Fein-3/4 In. Weldon, Design External to 19.05 mm, Shank Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 1-3/8" Pin Nailer, 23 Gauge (XTP02Z)
- STARRETT Center Punch (117C)
- IRWIN DRILL BIT 1/4"" LEFT HAND (1789224)
- FREUD TOP BEAR FLUSH TRIM 5/8"" (50-104)
- EUROBOOR Arbor MT2 - 3/4 inch Weldon w/out coolant (MC.2)
- EUROBOOR Adaptor MT4 to MT3 (IBK.MC4-MC3)
- EUROBOOR Reducing ring 32 mm - 19mm Weldon shank (IBK.3219)
- EUROBOOR Adaptor One-Touch Nitto - 3/4" Weldon (IBK.NIT)
- EUROBOOR Arbor MT3 - 3/4 inch Weldon without coolant (MC.3)
- EUROBOOR Pilot Pin for Carbide Cutters 2-7/16"-5"; 2" depth of cut (IBC.80)
- MILWAUKEE TOOL 1-3/8" TCT Retractable Pin (49-59-0013)
- Euroboor Magnetic Drill Press Arbors and Adaptors