Shop All Magnetic Drill Press Arbors and Adaptors
Euroboor
Adaptor MT2- 19 mm (3/4") Weldon including a coolant ring
Mfr # IMC.20
Zoro # G5388959
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Arbor MT2 - 19.05 mm Weldon
- Includes Lubrication Ring
- Shank Diameter 3/4 in
- Product Design Arbor MT2 - 19.05 mm Weldon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euroboor
- MFR # IMC.20
- Zoro # G5388959
- Country of Origin China
- Category Magnetic Drill Press Arbors and Adaptors
Dimensions
Shank Diameter | 3/4 in |
Details
Item | Adaptor Mt2- 19 Mm (3/4") Weldon Includi |
Design | Arbor MT2 - 19.05 mm Weldon |
Includes | Lubrication Ring |
Product Design | Arbor MT2 - 19.05 mm Weldon |
Description
Adaptor Mt2- 19 Mm (3/4 In.) Weldon Includi, Design Arbor MT2 - 19.05 mm Weldon, Includes Lubrication Ring, Shank Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, T35, 1" (13247)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7203)
- SOG Folding Saw, Wood Saw Blade, 8.25" (F10N-CP)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Double Weave .62-.74 (01304013)
- EUROBOOR Pilot Pin, 2" Depth of Cut (IBC.90)
- EUROBOOR Adaptor One-Touch Nitto - 3/4" Weldon (IBK.NIT)
- EUROBOOR Pilot Pin, 1" Depth of Cut (IBC.85)
- EUROBOOR Spindle extension 2" (IBK.50)
- EUROBOOR Spindle extension 4" (IBK.100)
- EUROBOOR Adaptor 3/4"Weldon - MT B16 (IBK.16-14)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYP1 (64298030650)
- Euroboor Magnetic Drill Press Arbors and Adaptors