Shop All File Folders
Eureka
The Hive File Folders, 4 Designs Per Set, 24PK
Mfr # 866447
Zoro # G011755750
product price: $23.45
/pk 24, $0.98/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Paper
- Recommended Grade Grade K+
- Recommended Age 5+ years
- Includes 24 File Folders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 866447
- Zoro # G011755750
- UPC # 194629119318
- Country of Origin China
- Category File Folders
Details
Color | Multicolor |
Material | Paper |
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Includes | 24 File Folders |
Description
Eureka File Folders in complementing designs offer unique and creative solutions for classroom organization. Individual folders measure approximately 9'' x 11-1/2''. Design coordinates with The Hive theme from Eureka, or other Bee themed classroom designs. Each pack includes 4 file folders 1 each of 4 different designs. Sold as 6 packs for a total of 24 file folders.
- •Features four complementing patterns
- •Unique and creative solutions for classroom organization
- •Individual folder measures 9" x 11-1/2"
- •4 per pack, sold as 6 packs, 24 file folders total
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Smooth, 4200 ft. L (16P056)
- TAPE LOGIC Tape Logic® Labels, "Quality Hold", 2" Circle, Fluorescent Orange, 500/Roll (DL1274)
- MOORECO 48"x48" Magnetic Porcelain Whiteboard, Gloss (E2H2AD)
- BROTHER High-Yield Ink, 3,000 Page-Yield, Black (LC402XLBKS)
- EUREKA Seas the Day File Folders, 4 Designs Per Set, 24PK (866455)
- STOREX File, Mobile, 2 Dwr, Bk (61312U01C)
- SMEAD Folder, Hanging, Ltr, 1/3, Gn Pk (SMD64037)
- PENDAFLEX Double Stuff File Folders, 1/3-Cut Tabs, Letter Size, Green, PK50 (54457)
- UNIVERSAL Expanding Poly File Jackets, 1 Section, Straight Tab, Letter Size, Assorted, 10PK (UNV50750)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXE1534G)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (PFX81612)
- Eureka File Folders