Shop All Bulletin Board & Classroom Decorations
Eureka
The Cat in the Hat™ Hats Paper Cut-Outs, 36 Pieces, PK3
Mfr # 841300
Zoro # G2879514
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 108 cut-outs
- Recommended Age 3-10 Years
- Recommended Grade Grade PK-5
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eureka
- MFR # 841300
- Zoro # G2879514
- UPC # 194629084180
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 108 cut-outs |
Recommended Age | 3-10 Years |
Recommended Grade | Grade PK-5 |
Color | Multi |
Description
Eureka Cut Outs can add creativity and fun to bulletin boards, hallways, walls, projects and more. Various shapes and colors are great for decorating, writing the week's spelling words, student names or awards. These paper cut-outs have so many uses. Cut outs measure 5" tall. Brilliant colors. Fun, creative and decorative. Single design pack includes 36 pieces of one design. Sold as 3 packs for a total of 108 cut outs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Must Ship Today", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1175)
- ZORO SELECT 6" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN4)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 24", Kraft, 50/Case (P1524K)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- EUREKA Telling Time Bulletin Board Set (847423)
- EUREKA Snoopy® on Dog House Paper Cut-Outs, 36 Pieces, PK3 (841227)
- EUREKA Dr. Seuss Welcome Go-Arounds, 8 Pieces (842660)
- EUREKA Dr. Seuss™ Birthday Mini Bulletin Board Set (847050)
- EUREKA Cat in the Hat™ Self-Adhesive Name Plates, 36 Pieces, PK3 (833130)
- EUREKA Giant Cat in the Hat™ Bulletin Board Set (847639)
- GRIP-A-STRIP Display Rail, 4 Feet, Satin Finish, Regular Size (2010)
- Eureka Bulletin Board & Classroom Decorations