Shop All Planners
Eureka
Star Wars™ Super Troopers Lesson Plan Book, PK2
Mfr # 866274
Zoro # G2873564
original price:
$28.59
5% off
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2 lesson plan and record books
- Color Multi
- Recommended Age Teacher Resource
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Includes | 2 lesson plan and record books |
Color | Multi |
Recommended Age | Teacher Resource |
Description
Eureka Lesson Plan Books record attendance, track assignments, organize seating arrangements and are great to use for the entire school year. Each spiral bound book contains 40 weeks to document information as well as additional pages for emergency procedures, student birthdays and information for a substitute teacher. Each spiral bound planner is 8.5" W x 11" H. Sold as a pack of 2 identical books.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLKART Metallic 14K Gold Hobby Paint 2 oz (2965)
- BLUELINE 11 x 8-1/2" Black College/Margin Notebook, 100 Pg (REDA10200BLK)
- UNIVERSAL ONE Industrial Scissors, Bent, 8" (UNV92022)
- DYMO Rhino 1In White Hst-24Mm (1805443.)
- ROARING SPRING Book, Planning, Teacher (ROA12144)
- HOUSE OF DOO House of Doo HOD262092 Monthly Calendar Planner 2 Year Black Hard Cover - Beige & Gray (2620-92)
- AT-A-GLANCE At A Glance AAGG10000 Quarter-hourly Appointment Daily Book - Black (AAGG10000)
- BLUE SKY Academic Year Frosted Weekly/Monthly Planner, 11x8.5, Blue, 2021-2022 (131951)
- AT-A-GLANCE Planner, Exec, Wk/Mnth, Zipper (AAG70NX8105)
- AT-A-GLANCE QuickNotes Mini Erasable Wall Planner, 16x12, White/Blue/Yellow Sheets, 12-Month (Jan to Dec): 2022 (PM550B28)
- BOORUM & PEASE Boorum & Pease 1602123F Columnar Book- Black Cover- 300 Pages- 12 1/4 x 10 1/8 (1602123F)
- Eureka Planners