Shop All File Folders
Eureka
Star Wars Super Troopers File Folders, 4 Designs Per Set, PK6
Mfr # 866421
Zoro # G404410396
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Includes 24 Folders
- Recommended Age 4+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eureka
- MFR # 866421
- Zoro # G404410396
- UPC # 194629046607
- Country of Origin China
- Category File Folders
Details
Color | Multi |
Material | Paper |
Includes | 24 Folders |
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Description
Pack of Eureka File Folders in complementing designs offer unique and creative solutions for classroom organization. Individual folder measures 9" x 11-1/2". Each pack contains: 4 file folders (1 each of 4 different designs). Sold as 6 packs for a total of 24 folders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Tape Dispenser w/3 Preset Lengths (ZCM0800-WT)
- TAPE LOGIC Tape Logic® Labels, "Partial", 2" Circle, Fluorescent Yellow, 500/Roll (DL1277)
- DECKER TAPE PRODUCTS Label, DL1531, FRAGILE DO NOT LAY FLAT, 3" X 5" (DL1531)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K624)
- EUREKA Seas the Day File Folders, 4 Designs Per Set, 24PK (866455)
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- SMEAD Report Cover 8-1/2 x 11", .5", Black, PK25 (87453)
- SMEAD Pocket, Ezaccess, Lgl, 1.75""Ex Pk (SMD74214)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01054)
- ZORO SELECT Expandable File Wallet 8-1/2 x 11", 7 Pocket, Blue (PFX52670)
- ROLODEX Petite Refill Cards 2-1/4 x 4 100 Cards per Set (RO32747)
- Eureka File Folders