Shop All Bulletin Board & Classroom Decorations
Eureka
Star Wars™ - Super Troopers Deco Trim® Extra Wide, 37 Feet/Pack, PK3
Mfr # 845288
Zoro # G7960042
product price: $16.79
/pk 3, $5.60/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade PK+
- Color Black, White
- Includes 36 strips
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 845288
- Zoro # G7960042
- UPC # 194629063390
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Grade | Grade PK+ |
Color | Black, White |
Includes | 36 strips |
Recommended Age | 4+ Years |
Description
Use Eureka School Extra Wide Deco Trim® to add a finishing border to your displays, windows, doorways or chalkboards. Vibrant colors plus a variety of styles and themes can add creativity to displays, windows, chalkboards and more. Each package contains 12 strips (each 37" long x 3.25" wide) for a total of 37 feet. Sold as 3 packs for a total of 36 strips (111 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Westbrook Plus Mail Post - White (5830-W)
- VIKAN Rubber Band, Size 1", White, PK5 (98015)
- BUSINESS SOURCE Book Rings, 3/4" Diameter, 500/BD, Silver PK (BSN01435BD)
- BSC PREFERRED 8 x 12 x 4-1/2'' White Bin Boxes, 50PK (S-706)
- EUREKA Peanuts® Be The Best You Can Be Bulletin Board Set (847542)
- EUREKA Large Dr. Seuss™ Characters 2-Sided Deco Kit (840226)
- EUREKA Winter All-In-One Door Decor Kits (849301)
- EUREKA Marvel™ Super Hero Adventure 2-Sided Deco Kit (840222)
- EUREKA Scrabble™ Letters Extra Wide Die Cut Deco Trim®, 37 Feet/Pack, PK3 (845149)
- EUREKA A Close-Knit Class Welcome Set Bulletin Board Set (847787)
- HEMISPHERES World Wall Chart with Interactive App (WC05)
- Eureka Bulletin Board & Classroom Decorations