Shop All Bulletin Board & Classroom Decorations
Eureka
Star Wars™ - Super Troopers Deco Trim®, 37 Feet/Pack, PK6
Mfr # 845287
Zoro # G7965107
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Paper
- Color Multi
- Includes 72 strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eureka
- MFR # 845287
- Zoro # G7965107
- UPC # 194629063956
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Paper |
Color | Multi |
Includes | 72 strips |
Description
Use Eureka School Deco Trim® to add a finishing border to your displays, windows, doorways or chalkboards. Vibrant colors plus a variety of styles and themes can add creativity to displays, windows, chalkboards and more. Each package contains 12 strips (each 37" long x 2.25" wide) for a total of 37 feet. Sold as 6 packs for a total of 72 strips (222 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Industrial Scissors, Bent, 8" (UNV92022)
- LABELMASTER Universal Waste Label Gen Info Vinyl, Pk100 (UWMV)
- SIGNODE Steel Strapping, 1012 ft. L x 3/4 in. W (2X1295)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (10720)
- EUREKA Winter All-In-One Door Decor Kits (849301)
- EUREKA A Teachable Town Calendar Bulletin Board Set (847799)
- EUREKA Star Wars Characters Go-Arounds, 9 Pieces (842491)
- EUREKA Dr. Seuss Reading All-In-One Door Decor Kit (849314)
- EUREKA Dr. Seuss™ Phonics Bulletin Board Set (847629)
- EUREKA Dr. Seuss™ Oh The Places Youftll Go Bulletin Board Set (847154)
- PACON CORPORATION Pacon Bordette Decorative Border, 2 1/4" x 50' Roll, Brite Blue (37176)
- Eureka Bulletin Board & Classroom Decorations