Shop All File Folders
Eureka
Simply Sassy File Folders, 4 Designs Per Set, PK6
Mfr # 866427
Zoro # G104410405
product price: $23.45
/pk 6, $3.91/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade Grade PK+
- Includes 24 Folders
- Recommended Age 4+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 866427
- Zoro # G104410405
- UPC # 194629046645
- Country of Origin China
- Category File Folders
Details
Color | Multi |
Material | Paper |
Recommended Grade | Grade PK+ |
Includes | 24 Folders |
Recommended Age | 4+ years |
Description
Eureka File Folders in complementing designs offer unique and creative solutions for classroom organization. Coordinates with the Simply Sassy Collection. Individual folder measures 9" x 11-1/2". Each pack includes 4 file folders. Sold as 6 packs for a total of 24 file folders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Big Tab Insertable Plastic Dividers, 5-Ta (7278211900)
- QUALARC Column Mount Mailbox w/"Decorative Scroll Logo", Bronze (MAN-1401-BZ)
- POSTAL PRODUCTS UNLIMITED Postal Products Unlimited N1027183 Classic Black 1812 Architectural Series Mailbox (N1027183)
- ARMOR POLY Protective Packaging Film 72" x 500 ft., Blue (PSWS4B72500)
- EUREKA Seas the Day File Folders, 4 Designs Per Set, 24PK (866455)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100, Tab Cut: 1/3 (10336)
- SMEAD Hanging Folder 1/5 Cut Tab, Clear, PK25 (64600)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25 (64055)
- SMEAD Pressboard Folder, 6 Section, Green, PK10 (14002)
- DURABLEOFF Open Address Card File, Black & Gray (DBL241201)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk50 (16466)
- Eureka File Folders