Shop All Name Badges
Eureka
Seas the Day Name Tags, 2-7/8in. x 2-1/4in., 240PK
Mfr # 650341
Zoro # G912028878
product price: $25.69
/pk 240, $0.11/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolored
- Material Paper
- Includes 240 Self-Adhesive Name Tags
- Recommended Age 5+ yrs
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 650341
- Zoro # G912028878
- UPC # 194629138951
- Country of Origin China
- Category Name Badges
Details
Color | Multicolored |
Material | Paper |
Includes | 240 Self-Adhesive Name Tags |
Recommended Age | 5+ yrs |
Recommended Grade | Grade K+ |
Description
Eureka Name Tags are a helpful tool when getting to know others. Great for Parent/Teacher meetings, field trips, parties, and more. Individual name tag measures 2-7/8'' x 2-1/4''. Each pack includes 40 self-adhesive name tags. Make a splash! Make your classroom turtley awesome with the Seas the Day collection. Cool ocean vibes, motivational phrases, marine life imagery, and vibrant colors make this theme easy to age up or down. Sold as 6 packs for a total of 240 name tags.
- •Teacher Tool – Use name tags for parent teacher conferences, field trips, class parties, labeling, and more!
- •What's Included – Each pack includes 40 name tags, sold as 6 packs for a total of 240 name tags. Individual name tag measures 2-7/8" x 2-1/4".
- •Seas the Day Collection – Make a splash! Make your classroom turtley awesome with the Seas the Day collection. Cool ocean vibes, motivational phrases, marine life imagery, and vibrant colors make this theme easy to age up or down.
- •Ready to Use – Simply write on name tag, peel, and place on surface.
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shopping Bag Flat Bottom, Cargo Brown, Paper Twist Handles, Pk200 (87148)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228277)
- GENERIC Replacment Toner Cartridge For SHARP COMP. MX2600/3100 MAGENTA (MX-31NTMA)
- SALSBURY Salsbury 4316 Replacement Flag for Roadside Mailbox; Mail Chest & Mail Package Drop; Red (4316)
- DYMO Dymo 1760756 2.25 x 4 in.Adhesive Name Badge Labels (1760756)
- DURABLE OFFICE PRODUCTS Name Badge, Magnet, 1/4" W, 1-11/16" H, PK25 (812319)
- SICURIX ID Slide-Style Belt Clip Card Reels, 30" Extension, Black, PK25 (BAU68424)
- SICURIX ID Card Reel with Belt Clip, 30" Extension, Black (BAU68824)
- SICURIX SICURIX Blank ID Card, 2 1/8 x 3 3/8, White, PK100 (BAU80300)
- C-LINE PRODUCTS Heavy Duty ID Badge Holders, Vinyl, Horizontal, 2.38 x 3.38, PK100 (CLI88607)
- AVERY Name Badge Insert Refills, 2-1/4", PK400 (5390)
- Eureka Name Badges