Shop All File Folders
Eureka
Seas the Day File Folders, 4 Designs Per Set, 24PK
Mfr # 866455
Zoro # G711755791
product price: $23.45
/pk 24, $0.98/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Paper
- Includes 24 File Folders
- Recommended Grade Grade K+
- Recommended Age 5+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 866455
- Zoro # G711755791
- UPC # 194629139392
- Country of Origin China
- Category File Folders
Details
Color | Multicolor |
Material | Paper |
Includes | 24 File Folders |
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Description
Eureka File Folders in complementing designs offer unique and creative solutions for classroom organization. Make your classroom turtley awesome with the Seas the Day collection. Cool ocean vibes, motivational phrases, marine life imagery, and vibrant colors make this theme easy to age up or down. Individual folder measures 9'' x 11-1/2'', are reusable and printed on heavy weight card stock. Each pack includes 4 file folders. Sold as 6 packs for a total of 24 file folders.
- •Teacher Organization – Use file folders to organize important documents, tests, and sheets!
- •What's Included – Each pack includes 4 file folders, sold as 6 packs for a total of 24 file folders. Individual folder measures 9" x 11 1/2"
- •Seas the Day Collection – Make a splash! Make your classroom turtley awesome with the Seas the Day collection. Cool ocean vibes, motivational phrases, marine life imagery, and vibrant colors make this theme easy to age up or down.
- •Ready to Use – File folders are reusable and printed on heavy weight card stock. Comes ready to use!
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRISMACOLOR Pencil, Col-Erase, Gn, PK12 (20046)
- U-MARK A10 Paint Marker Red 2mm 12/bx (10104)
- GOLIATH Gator Golf Game (31240)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Red, 50PK (84213)
- SMEAD Pressboard Folder, Letter, 8 Section, Red, PK10 (14092)
- SMEAD Report Cover, Pressboard, 3" Cap, 9-7/8"x12-3/8", Dark Blue (SMD81351)
- ACCO Prong Fastener 2", 2 Pc., PK50 (A7012992H)
- AVERY DENNISON Index Dividers Monthly Jan-Dec, Pk12 (11847)
- MADE-TO-STICK Hanging Folder Frame; Letter; 2-PK; Steel; Gray (MA943689)
- SMEAD 2-PLY TOP FILE JACKETS, 2in ACCORDION EXPANSION, LETTER, 11 POINT MANILA, 50PK (75560)
- SMEAD Smead, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, ORANGE, 100PK (10259)
- Eureka File Folders