Shop All Bulletin Board & Classroom Decorations
Eureka
Scrabble™ Letters Extra Wide Die Cut Deco Trim®, 37 Feet/Pack, PK3
Mfr # 845149
Zoro # G7958073
product price: $16.35
/pk 3, $5.45/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 5+ Years
- Color Multi
- Recommended Grade Grade K+
- Includes 36 strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 845149
- Zoro # G7958073
- UPC # 194629014026
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Age | 5+ Years |
Color | Multi |
Recommended Grade | Grade K+ |
Includes | 36 strips |
Description
Use Eureka Deco Trim® to add a finishing border to your displays, windows, doorways or chalkboards. Vibrant colors plus a variety of styles and themes can add creativity anywhere you choose. Each pack contains 12 strips, for a total of 37 feet. Sold as 3 packs for 36 strips (111 feet) total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile Handle With Care", 8 x 10", Red/White/Black, 250/Roll (DL1636)
- LATHEM Timecards, Trualign1600E, 100 Pk (LTHE16100)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 18", Kraft, 15/Bundle (55VH96)
- UNIVERSAL Pocket Highlighters, Chisel Tip, Fluorescent Blue, PK12 (UNV08854)
- EUREKA Telling Time Bulletin Board Set (847423)
- EUREKA Dr. Seuss™ Calendar Bulletin Board Set (847695)
- EUREKA Mickey Mouse Clubhouse Welcome Go-Around (847009)
- EUREKA A Teachable Town Calendar Bulletin Board Set (847799)
- EUREKA Giant Character Snoopy and Dog House Bulletin Board Set (847611)
- EUREKA Dr. Seuss Tie-Dye Poster Set, 10 Pieces (847793)
- MAVALUS Measurement Tape, PK6 (MAV10016)
- Eureka Bulletin Board & Classroom Decorations