Shop All Bulletin Board & Classroom Decorations
Eureka
Scrabble™ Letters Deco Letters, PK288
Mfr # 845153
Zoro # G7960758
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Blond, Brown
- Material Paper
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
- Includes 288 letters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eureka
- MFR # 845153
- Zoro # G7960758
- UPC # 194629084203
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Light Blond, Brown |
Material | Paper |
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Includes | 288 letters |
Description
Try Eureka Reusable Punch Out Letters. Printed on coated paper with brilliant rich color, they are perfect for creating personalized projects in displays. Each letter measures at 4". Punch-out, reusable. Long lasting coated paper. Brilliant rich colors, fun and decorative. Each pack contains 96 ScrabbleTM letters. Sold as 3 packs for 288 letters total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Metal 2.5" Desk Grommet- Brushed Nickel (GR-MET-250-BN)
- C-LINE PRODUCTS Visitor Badges, Registry Log (97030)
- ZORO SELECT Pressboard Folder, 1/3-Cut Tab, Yellow, PK100 (12943)
- DECKER TAPE PRODUCTS Label, DL2425, FRAGILE DO NOT DROP, 3" X 5" (DL2425)
- EUREKA Peanuts® Reading Banner (849319)
- EUREKA Peanuts® Classic Characters Window Clings, 12 Sheets (836011)
- EUREKA Dr. Seuss™ One Fish, Two Fish Assorted Paper Cut-Outs, 36 Pieces, PK3 (841218)
- EUREKA Dr. Seuss™ Birthday Mini Bulletin Board Set (847050)
- EUREKA Peanuts® Reading All-In-One Door Decor Kit, 32 Pieces, PK3 (849315)
- EUREKA Dr. Seuss™ Extra Wide Die Cut Deco Trim®, 37 Feet/Pack, PK3 (845146)
- FLASH FURNITURE Bright Beginnings Commercial Grade 8 Piece Tools & Holder Accessory Set for Modular STEAM Wall Systems with Working Drill (MK-ME13118-GG)
- Eureka Bulletin Board & Classroom Decorations