Shop All Bulletin Board & Classroom Decorations
Eureka
Peanuts® The Perfect Friend 17in x 22in Poster
Mfr # 837039
Zoro # G1423209
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4-10 Years
- Material Paper
- Recommended Grade Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 837039
- Zoro # G1423209
- UPC # 73168265420
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 1 poster |
Recommended Age | 4-10 Years |
Material | Paper |
Recommended Grade | Grade PK-5 |
Description
Each design is printed on one side of a heavy weight card stock and can be re-used for many years. Poster measures 17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Lets Play House Wash + Dry Dish Set (4282)
- FULTON MAILBOX BLACK RURAL (1-1/2C-BLK)
- TOPS PRODUCTS TOPS, Avoid Verbal Orders Manifold Book, 6 1/4 X 4 1/4, 2-Part Carbonless, 50PK (46373)
- TOMBOW MARKING HOLDER, BLACK (51538)
- EUREKA Large Dr. Seuss™ Characters 2-Sided Deco Kit (840226)
- EUREKA Mickey Mouse Clubhouse® Beginning Concepts Bulletin Board Set (847533)
- EUREKA Peanuts Snoopy Its Ok to... Bulletin Board Set, 42-Piece Set (847843)
- EUREKA Dr. Seuss™ Classroom Rules Bulletin Board Set (847131)
- EUREKA Dr. Seuss™ Birthday Mini Bulletin Board Set (847050)
- EUREKA Candy Land™ Extra Wide Die Cut Deco Trim®, 37 Feet/Pack, PK3 (845152)
- BARKER CREEK Happy Black Double-Sided Scalloped Border, 13/set (999)
- Eureka Bulletin Board & Classroom Decorations