Shop All Name Badges
Eureka
Peanuts Tented Name Plates, 108PK
Mfr # 843243
Zoro # G512028865
product price: $17.99
/pk 108, $0.17/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolored
- Includes 108 Tented Name Plates
- Material Paper
- Recommended Grade Grade K+
- Recommended Age 5+ yrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 843243
- Zoro # G512028865
- UPC # 194629139101
- Country of Origin China
- Category Name Badges
Details
Color | Multicolored |
Includes | 108 Tented Name Plates |
Material | Paper |
Recommended Grade | Grade K+ |
Recommended Age | 5+ yrs |
Description
Showcase more than your students name! Eureka Tented Name Plates provide a helpful visual reference with plenty of space for first and last names that can be seen from both sides. Simply write the child's name, fold nameplate at fold line, and place on desk. Individual name plate measures 9-5/8'' x 6-1/2'' and printed on heavy weight cardstock. Each pack includes 36 name plates. Sold as 3 packs for a total of 108 name plates.
- •Teacher Tool – Tented Name Plates provide a helpful visual reference with plenty of space for first and last names that can be seen from both sides.
- •What's Included – Each pack includes 36 name plates, sold as 3 packs for a total of 108 name plates. Individual name plate measures 9 5/8" x 6 1/2".
- •Peanuts® Collection – Bring the characters from the beloved Peanuts gang right to your classroom! Mix and match pieces for the perfect look!
- •Ready to Use – Name plates are printed on heavy weight cardstock. Simply write the child's name, fold nameplate at fold line, and place on desk.
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Clip, Magnetic, Medium (72132)
- THERMOSAFE REFRIGERENT GEL PACK -10 DEGREE F PK8 (599)
- UPUNCH Time Clock Cards for uPunch HN4000, Two Sides, 7.37 x 3.37, PK50, 50PK (HNTCL2050)
- VESTIL Steel Strapping Tensioner/Sealer/Cutter (PKG-TSCS-75)
- ADVANTUS Secure-2Card RFID Blocking Badge, 3, PK20 (76417)
- SICURIX Sealable Cardholder, Horizontal, 3.75 x 2.62, Clear, 50PK (BAU47830)
- SICURIX SICURIX ID Strap Clips, 0.38" x 2.75", Clear, PK25 (BAU68010)
- C-LINE PRODUCTS Name Badge, Pin, Insert, 3.5 x 2-1/4", PK100 (94223)
- AVERY DENNISON Clear Top Badge, 4 x 3, PK25 (74471)
- C-LINE PRODUCTS Pressure Sensitive Badge, White, PK100 (92277)
- LORELL Lorell Cubicle Nameplate Black (80669)
- Eureka Name Badges