Shop All Bulletin Board & Classroom Decorations
Eureka
Peanuts Snoopy Its Ok to... Bulletin Board Set, 42-Piece Set
Mfr # 847843
Zoro # G011965265
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 42 Pieces
- Recommended Grade Grade K+
- Recommended Age 5+ years
- Color Multicolored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 847843
- Zoro # G011965265
- UPC # 73168805084
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Includes | 42 Pieces |
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Color | Multicolored |
Description
Use the Peanuts ''It's OK To..'' bulletin board set to remind students that it is ok to feel their feelings! Bring the characters from the beloved Peanuts gang right to your classroom! Mix and match pieces for the perfect look! All pieces are printed on heavy weight cardstock and are reusable. Each piece is die-cut and easy to punch out, making assembly a breeze. Each 42-piece set includes 4 panels with: a 4-piece ''It's OK to..'' header, 15 phrase pieces, and 22 die-cut characters.
- •Teaching Tool – Use the Peanuts "It's OK To.." bulletin board set to remind students that it is ok to feel their feelings!
- •What's Included – 42-piece set includes 4 panels with: a 4-piece "It's OK to.." header, 15 phrase-pieces, and 22 die-cut characters
- •Peanuts® Collection – Bring the characters from the beloved Peanuts gang right to your classroom! Mix and match pieces for the perfect look!
- •Easy to Assemble – All pieces are printed on heavy weight cardstock and are reusable. Each piece is die-cut and easy to punch out, making assembly a breeze.
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Silver Color Family, Paint (84050)
- AVERY Avery® Neon Green Color Coding Labels 5468, 3/4" Round, Pack of 1008 (AVE05468)
- PACON UCreate™ Economy Poster Board, White, 22" x 28", PK100 (P104225)
- PENDAFLEX File Folders 8-1/2" x 14", Straight Tab, Manila, Pk100 (PFX753)
- EUREKA Dr. Seuss™ Oh The Places Youftll Go Bulletin Board Set (847154)
- EUREKA Scrabble™ Letters Deco Letters, PK288 (845153)
- EUREKA Peanuts® Reading All-In-One Door Decor Kit, 32 Pieces, PK3 (849315)
- EUREKA Peanuts® Be The Best You Can Be Bulletin Board Set (847542)
- EUREKA A Close-Knit Class Welcome Set Bulletin Board Set (847787)
- EUREKA Blue Harmony Welcome Bulletin Board Set (847547)
- TEACHER CREATED RESOURCES Home Sweet Classroom Corrugated Metal Design Awning (77180)
- Eureka Bulletin Board & Classroom Decorations