Shop All Bulletin Board & Classroom Decorations
Eureka
Peanuts® Reading All-In-One Door Decor Kit, 32 Pieces, PK3
Mfr # 849315
Zoro # G2879730
product price: $29.29
/pk 3, $9.76/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 96 pieces
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 849315
- Zoro # G2879730
- UPC # 194629008940
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 96 pieces |
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
Create a warm welcome for your students and classroom visitors using Eureka School All-In-One Door Décor Kits! 32 piece set includes 24 Paper Cut Outs, 7 Assorted Decorative Pieces, and 1 Die Cut 45" Banner With Foil. Sold as 3 kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, 1", Red, PK100 (680-RD2)
- MAPED Koopy Spring-Assisted Educational Scissors, 5in, PK 20 (137910)
- MELISSA & DOUG Pull-Back Vehicles Baby and Toddler Toy (9168)
- INNOVERA Remanufactured TN221Y Toner, 1400 Page-Yield, Yellow (IVRTN221Y)
- EUREKA Large Dr. Seuss™ Characters 2-Sided Deco Kit (840226)
- EUREKA Telling Time Bulletin Board Set (847423)
- EUREKA Dr. Seuss™ Birthday Mini Bulletin Board Set (847050)
- EUREKA Dr. Seuss™ One Fish, Two Fish Assorted Paper Cut-Outs, 36 Pieces, PK3 (841218)
- EUREKA Mickey Mouse Clubhouse Welcome Go-Around (847009)
- EUREKA Peanuts® Be The Best You Can Be Bulletin Board Set (847542)
- FADELESS Bulletin Board Art Paper Roll, White, 48in x 200ft (0057014)
- Eureka Bulletin Board & Classroom Decorations