Shop All Planners
Eureka
Peanuts Lesson Plan & Record Book, 2PK
Mfr # 866457
Zoro # G312029123
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolored
- Cover Material Paper
- Recommended Age 5+ yrs
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Multicolored |
Cover Material | Paper |
Recommended Age | 5+ yrs |
Recommended Grade | Grade K+ |
Description
Eureka Lesson Plan Books record attendance, track assignments, organize seating arrangements and are great to use for the entire school year. Each spiral bound book contains 167 pages, substitute teacher information, an alternative learning plan page, 12 month block calendars, student roster, weekly planning sheets, and more! Book measures 8.5'' x 11''. Bring the characters from the beloved Peanuts gang right to your classroom! Mix and match pieces for the perfect look! Sold as a pack of 2 Lesson Plan Books.
- •Teacher Organization – Use lesson plan books to plan our your entire school year! Includes substitute teacher information, an alternative learning plan page, 12 month block calendars, student roster, weekly planning sheets, and more!
- •What's Included – Sold as a pack of 2 books, 167 pages each. Book measures 8 1/2" x 11".
- •Peanuts® Collection – Bring the characters from the beloved Peanuts gang right to your classroom! Mix and match pieces for the perfect look!
- •Ready to Use – Lesson plan books are spiral bound and ready to use!
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shear, Blade 3-1/4 " L, Stainless Steel (19971)
- AVERY Protector, Sheet, 3Hp, Dmndclr 50PK (AVE74203)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Violet, PK50 (7203)
- TAPE LOGIC Tape Logic® Labels, "Counted", 2" x 3", Fluorescent Green, 500/Roll (DL1142)
- EUREKA Peanuts® Touch of Class Lesson Plan and Record Book, PK2 (866272)
- EUREKA Blue Harmony Lesson Plan and Record Book, PK2 (866273)
- EUREKA Simply Sassy Lesson Plan and Record Book, PK2 (866428)
- AT-A-GLANCE Vertical/Horizontal Erasable Wall Planner, 24 x 36, 2020 (A1102)
- BLUELINE Academic Weekly/Monthly Planner, 8 x 5, Black Cover, 13-Month (Jul to Aug): 2022 to 2023 (CA101.BLK)
- BLUE SKY Passages Weekly/Monthly Wirebound Planner, 11 x 8 1/2, Charcoal, 2020 (100008)
- MODERN JEN Case of Assorted Cover WB Academic Planners, 7.5"x5", 64 sht, weekly 14-month format, Recycled Paper (11247cs)
- Eureka Planners