Shop All Arts & Crafts
Eureka
Peanuts Composition Label Stickers, 2 Sizes, 336PK
Mfr # 656143
Zoro # G005651105
product price: $26.99
/pk 336, $0.08/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 336 Labels
- Material Paper, Adhesive
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 656143
- Zoro # G005651105
- UPC # 194629032273
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 336 Labels |
Material | Paper, Adhesive |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
With hundreds of ways to use, Eureka Label Stickers are a must have at home and in the classroom. Each pack includes 56 self-adhesive sticker labels in two sizes: 36 small (2" x 1-7/8") and 20 large (4" x 1-7/16"). Sold as 6 packs for a total of 336 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 4/ST, Assorted (SAN80074)
- XEROX VersaLink High-Yield Toner, 16,500 Page-Yield, Magenta (106R04047)
- ZORO SELECT Hanging File Folders, Black, PK25 (PFX415315BLA)
- AVERY White CD Labels for Laser Printers (5692)
- EUREKA Birthday Theme Stickers, PK1440 (655062)
- EUREKA Dr. Seuss™ Oh, The Places... Bookmarks, PK216 (834311)
- EUREKA Dr. Seuss™ Catfts Hat Wearable Cut Out Hats, 32 Per Pack, PK2 (861000)
- EUREKA Marvel™ Super Hero Adventure Success Stickers, PK1440 (657302)
- EUREKA Dr. Seuss™ Thing Hair Wearable Cut Out Hats, PK64 (849579)
- EUREKA Woodland Creatures Theme Stickers, PK1440 (655069)
- C.H. HANSON STAMP SET27PC HANSON1/4"" (20300)
- Eureka