Shop All Bulletin Board & Classroom Decorations
Eureka
Peanuts® Classic Characters Window Clings, 12 Sheets
Mfr # 836011
Zoro # G1421221
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Vinyl
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 836011
- Zoro # G1421221
- UPC # 194629024421
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 12 sheets (120 characters) |
Material | Vinyl |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
Eureka Window Clings are NOT just for windows! Static cling vinyl sticks to any laminated or glossy surface such as mirrors. They leave no residue and are reusable! Decorate for all occasions and celebrations. Each 12" x 17" sheet includes 10 characters. Sold as a pack of 12 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Sealing Tape, 48mm W, 1.8 mil, PK36 (PP 810)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12370)
- ADIROFFICE Wall Mountable Medium Size Steel Multi-Purpose Suggestion Drop Box, PK2 (ADI631-02-BLU-2pk)
- FLASH FURNITURE Cork/Marker Board, 64.25W x 64.75H (YU-YCI-005-CK-GG)
- EUREKA Dr. Seuss Reading All-In-One Door Decor Kit (849314)
- EUREKA Dr. Seuss Welcome Go-Arounds, 8 Pieces (842660)
- EUREKA Peanuts® Be The Best You Can Be Bulletin Board Set (847542)
- EUREKA Large Dr. Seuss™ Characters 2-Sided Deco Kit (840226)
- EUREKA A Close-Knit Class Welcome Set Bulletin Board Set (847787)
- EUREKA Star Wars Characters Go-Arounds, 9 Pieces (842491)
- TREND ENTERPRISES Neon Dots Ready Letters 4In Upper- Lowercase Combo (TR96989)
- Eureka Bulletin Board & Classroom Decorations