Shop All Bulletin Board & Classroom Decorations
Eureka
Peanuts® Classic Characters 2-Sided Deco Kit
Mfr # 840227
Zoro # G1423577
product price: $10.99
/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Color Multi
- Material Paper
- Includes 15 pieces
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 840227
- Zoro # G1423577
- UPC # 73168512883
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4+ Years |
Color | Multi |
Material | Paper |
Includes | 15 pieces |
Recommended Grade | Grade PK+ |
Description
Eureka two-sided decorations feature multiple pieces that are printed with the same design on both sides. All pieces remove easily from the sheet and are designed with pre-punched holes to allow for hanging. Colorful illustrations and photographs. Variety of styles and shapes. Seasonal, educational, athletic and licensed designs. Reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Folder, 2-Pocket, Letter, Dbe 25PK (AVE47985)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (8AV27)
- HAMMERMILL Hammermill Colored Paper, 20lb Blue Copy Paper, 8.5x14, 1 Ream, 500 Sheets (HAM103317)
- CHARLES LEONARD Metal Book Rings, 3in, Silver, PK30 (R79)
- EUREKA Dr. Seuss™ Classroom Rules Bulletin Board Set (847131)
- EUREKA Cat in the Hat™ Blue Deco Trim®, 37 Feet/Pack, PK6 (845017)
- EUREKA Peanuts® Reading All-In-One Door Decor Kit, 32 Pieces, PK3 (849315)
- EUREKA American Flags Electoral Deco Trim®, 37 Feet/Pack, PK6 (845031)
- EUREKA Blue Harmony Welcome Banners - Vertical (849734)
- EUREKA Giant Character Snoopy and Dog House Bulletin Board Set (847611)
- WOODLAND SCENICS Woodland Scenics WOO954 Landscaping Learning Kit (WOO954)
- Eureka Bulletin Board & Classroom Decorations