Shop All Bulletin Board & Classroom Decorations
Eureka
Peanuts Characters + Motivational Phrases Bulletin Board Set
Mfr # 847659
Zoro # G7542290
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Multi
- Material Paper
- Recommended Age 4+ Years
- Includes 4 posters, 14 die-cut characters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 847659
- Zoro # G7542290
- UPC # 73168437858
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK+ |
Color | Multi |
Material | Paper |
Recommended Age | 4+ Years |
Includes | 4 posters, 14 die-cut characters |
Description
Eureka Bulletin Board Sets are sure to bring any room to life. With the brightest colors, individual designs and variety of styles, the choices are endless. 4 full size posters featuring the Peanuts® gang and motivational sayings. Includes 14 die-cut characters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Business Card Holder, Poly with Tabs, Holds 20 CardsPage, 11 x 8 12, 5PK Set of 5 PK, 25PK (61117-BX)
- FROGGY'S FOG 2oz. CHAINSAW - Scented Cologne Spray (SPR-2OZ-CHAI)
- BROTHER BROTHERCOMPHLL6200DWL6250DW/L6300/MFCL6700DWL6750DW/L6800DW/L6900DW (TN-880)
- QUARTET Dry Erase Board, Easel Mounted, 39"x27" (EU500E)
- EUREKA Dr. Seuss™ Oh The Places Youftll Go Bulletin Board Set (847154)
- EUREKA Star Wars The Mandalorian Horizontal Banner, 45in x 12in (849943)
- EUREKA Dr. Seuss Tie-Dye Poster Set, 10 Pieces (847793)
- EUREKA A Close-Knit Class Welcome Set Bulletin Board Set (847787)
- EUREKA Dr. Seuss™ Beginning Concepts Bulletin Board Set (847628)
- EUREKA Giant Cat in the Hat™ Bulletin Board Set (847639)
- MAPS INTERNATIONAL Glow in the Dark Star Map (MI03)
- Eureka Bulletin Board & Classroom Decorations