Shop All Arts & Crafts
Eureka
Numbers (1-20) Theme Stickers, PK1440
Mfr # 655990
Zoro # G7959787
product price: $35.55
/pk 1440, $0.02/ea
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper, Adhesive
- Recommended Grade Grade PK+
- Includes 1440 stickers
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 655990
- Zoro # G7959787
- UPC # 194629035113
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Material | Paper, Adhesive |
Recommended Grade | Grade PK+ |
Includes | 1440 stickers |
Recommended Age | 3+ Years |
Description
The choices are endless with Eureka stickers. There are hundreds of ways to utilize this versatile format at home or in the classroom. Each sticker measures 1" x 1". Each pack contains 120 stickers. Sold as 12 packs for a total of 1440 stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 6" x 5" x 2", White, 50/Bundle (M652)
- ZORO SELECT 12" x 5" Open Poly Bags, 2 mil, Clear (5DGT8)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Blue, Pk50 (75562)
- MARKAL Paint Marker, Medium Tip, Silver Color Family, Paint (96967)
- EUREKA Dr. Seuss™ Catfts Hat Wearable Cut Out Hats, 32 Per Pack, PK2 (861000)
- EUREKA Marvel™ Super Hero Adventure Success Stickers, PK1440 (657302)
- EUREKA Jumbo Motivational Sticker Book, 480 Stickers Per Book, PK3 (458010)
- EUREKA Birthday Theme Stickers, PK1440 (655062)
- EUREKA Woodland Creatures Theme Stickers, PK1440 (655069)
- EUREKA Marshmallow Scented Bookmarks, PK72 (834028)
- PACON OrigamiPpr, 30lb, 9-3/4"x9-3/4", Brght, PK55 (72230)
- Eureka